Shop All Earbuds & Headphones
Jlab
Jbuds Pro Wired Usb C In Ear Earbuds, Black
Mfr # EPROTPCRBLK123
Zoro # G410589895
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.99 in
- Color Black
- Width 2.68 in
- Material Plastics and Metals
- Weight 0.086 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jlab
- MFR # EPROTPCRBLK123
- Zoro # G410589895
- UPC # 810119070333
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 0.99 in |
Width | 2.68 in |
Details
Color | Black |
Material | Plastics and Metals |
Weight | 0.086 lbs |
Description
Jlab - Jbuds Pro Wired Usb C In Ear Earbuds - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Clip 4 Waterproof Bluetooth Speaker, Red (JBLCLIP4REDAM)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500 BLACK)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Scorpion YTX14AH-BS ATV (YTX14AH1175)
- JLAB Go Air Sport True Wireless In Ear Earbuds, Graphite (EBGAIRSPRTRBLK124)
- JLAB Jbuddies Studio Wired On Ear Kids Headphones, Blue And Gray (HJKSTUDIORGRYBLU6)
- JLAB Go Air Sport True Wireless In Ear Earbuds, Neon Yellow (EBGAIRSPRTRYEL124)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Slate (EBGAIRPOPRSLT124)
- JLAB Jbuds Air Pro True Wireless In Ear Earbuds, Black (EBJBAIRPRORBLK82)
- JLAB Jbuds Air Sport True Wireless In Ear Earbuds, Black (EBJBUDSAIRSPRTRBLK82)
- DPI BT Noise Can Headphone (IAHP87B)
- Jlab Earbuds & Headphones