Shop All Earbuds & Headphones
Jlab
Jbuddies Studio Wired On Ear Kids Headphones, Blue And Gray
Mfr # HJKSTUDIORGRYBLU6
Zoro # G910589883
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.86 in
- Color Blue, Gray
- Weight 0.399 lbs
- Width 5.46 in
- Material Plastics and Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jlab
- MFR # HJKSTUDIORGRYBLU6
- Zoro # G910589883
- UPC # 812887015424
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 2.86 in |
Width | 5.46 in |
Details
Color | Blue, Gray |
Weight | 0.399 lbs |
Material | Plastics and Metals |
Description
Jlab - Jbuddies Studio Wired On Ear Kids Headphones - Blue And Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVOTEK Pole Mount: pole diameter: 15.24~89mm (AM-314)
- HUBBELL GAI-TRONICS PCBA Board, Plastic, Green, Hardware (69147-104)
- CHEMTRONICS Freeze Spray, 10 oz. Size, 10 oz. Weight (ES1050)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Black (EBGAIRPOPRBLK124)
- JLAB Jbuds Pro Wired Usb C In Ear Earbuds, Black (EPROTPCRBLK123)
- JLAB Go Air Sport True Wireless In Ear Earbuds, Neon Yellow (EBGAIRSPRTRYEL124)
- JLAB Go Air Sport True Wireless In Ear Earbuds, Graphite (EBGAIRSPRTRBLK124)
- JLAB Jbuds Air Sport True Wireless In Ear Earbuds, Black (EBJBUDSAIRSPRTRBLK82)
- JLAB Jbuds Air Pro True Wireless In Ear Earbuds, Black (EBJBAIRPRORBLK82)
- PYLE Sound Amplifier, PHLHA56 (PHLHA56)
- Jlab Earbuds & Headphones