Shop All Vehicle Placards
Jj Keller
Vehicle Placard, Hot
Mfr # 6TPF
Zoro # G4836456
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Legend/Background Color Black/white
- Standards Helps meet requirements of 49 CFR 172.325 when hauling heated asphalt or molten liquid.
- Height 13"
- Legend Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 6TPF
- Zoro # G4836456
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Width | 13" |
Height | 13" |
Label Height | 13 in |
Label Width | 13 in |
Details
Legend/Background Color | Black/white |
Standards | Helps meet requirements of 49 CFR 172.325 when hauling heated asphalt or molten liquid. |
Item | DOT Handling Placard |
Legend | Hot |
Material | Aluminum |
Language | English |
Handling Label/Placard Type | Temperature |
Message | Hot |
DOT/UN Product Form | Placard |
Description
DOT Handling Placard, Language English, Handling Label/Placard Type Temperature, DOT/UN Product Form Placard, Message Hot, Label Width 13 in, Label Height 13 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-XL)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-05-009)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, L (1530RF-L)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0024BL)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13069)
- JJ KELLER Vehicle Placard, 1" H, 14" W (3663)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6943)
- JJ KELLER Flammable Liquid Placard, Tagboard (3367)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (9016)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- NMC Four Digit Placard 1133 Class 3 (DL201BTB)
- Jj Keller Vehicle Placards