Shop All Vehicle Placards
Jj Keller
Vehicle Placard, 1/32" H, 10-3/4" W
Mfr # 3479
Zoro # G7178985
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172
- Legend/Background Color Red
- Features Permanent Adhesive
- Class 3
- Width 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 3479
- Zoro # G7178985
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 1/32" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Standards | 49 CFR 172 |
Legend/Background Color | Red |
Item | DOT Container Placard |
Features | Permanent Adhesive |
Class | 3 |
Material | Vinyl |
Legend | Flammable |
Message | Flammable Liquid UN1993 |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Hazard Class | Class 3 (Flammable Liquids) |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid UN1993, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Blue (D12-03-011-100)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J291)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- JJ KELLER Flammable Liquid Placard, Tagboard (3367)
- JJ KELLER Vehicle Placard, Multiple Legends (601TPF)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3523)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13071)
- JJ KELLER Placard, Polystyrene, Class 9, Laminated (939)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (ZRV21993)
- Jj Keller Vehicle Placards