Shop All Vehicle Placards
Jj Keller
Vehicle Placard, 1/2" H, 14" W
Mfr # 9016
Zoro # G7178486
original price:
$35.89
4% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Class 1.1, 1.2, 1.3, 1.4, 1.5, 1.6
- Legend Explosive, Explosive, Explosive, Explosive, Blasting Agents, Explosive, Dangerous, Blank
- Features No Adhesive
- Legend/Background Color Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 9016
- Zoro # G7178486
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Width | 14" |
Height | 1/2" |
Label Height | 13 3/4 in |
Label Width | 13 3/4 in |
Details
Material | Aluminum |
Class | 1.1, 1.2, 1.3, 1.4, 1.5, 1.6 |
Legend | Explosive, Explosive, Explosive, Explosive, Blasting Agents, Explosive, Dangerous, Blank |
Item | DOT Container Placard |
Features | No Adhesive |
Legend/Background Color | Multiple |
Includes | (7) Different Flipping Placards |
Standards | 49 CFR 172 |
Message | Various DOT Classes |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Label & Placard Kits |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Label & Placard Kits, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 3/4 in, Label Height 13 3/4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Lanyard, 2 ft., Yellow (1231102)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK6 (3KAS6RED)
- BRADY Pipe Marker, Waste Water, 1 In.H (20480)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88200)
- JJ KELLER Vehicle Placard, Multiple Legends (601TPF)
- JJ KELLER Placard, Polystyrene, Class 8, Unlaminated (824)
- JJ KELLER Placard Shield, 1/8"H, 10-39/64" W (49241)
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- JJ KELLER Spring Clip Arm, SS, 7/8 in.H, 1-11/16 in.W (13073)
- JJ KELLER Vehicle Placard, Multiple Legends, Alum (601TPFD)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL731VS1 (MPL731VS1)
- Jj Keller Vehicle Placards