Shop All Vehicle Placards
Jj Keller
Vehicle Placard, 1/2" H, 14" W
Mfr # 3633
Zoro # G7178556
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Legend/Background Color Multiple
- Legend Flammable Gas, Inhalation Hazard, Non-Flammable Gas, Oxygen, Blank
- Class 2
- Includes (4) Different Flipping Placards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 3633
- Zoro # G7178556
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Width | 14" |
Height | 1/2" |
Label Height | 13 3/4 in |
Label Width | 13 3/4 in |
Details
Material | Aluminum |
Legend/Background Color | Multiple |
Item | DOT Container Placard |
Legend | Flammable Gas, Inhalation Hazard, Non-Flammable Gas, Oxygen, Blank |
Class | 2 |
Includes | (4) Different Flipping Placards |
Standards | 49 CFR 172 |
Features | No Adhesive |
Language | English |
Hazard Class | Label & Placard Kits |
Message | Various DOT Classes |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Label & Placard Kits, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 3/4 in, Label Height 13 3/4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Snap Hook (FS560-4)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Warranty Pk (115-SE)
- NMC Danger Flammable Material Sign, D117PB (D117PB)
- BRADY SAFEKEY Lockout Padlock Aluminum Purple 1.5" Ste (ALU-PRP-38ST-KD)
- JJ KELLER Toxic Placard, Tagboard, 10-3/4 in. H (1682)
- JJ KELLER Placard Holder (80)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (13066)
- JJ KELLER Placard Holder, 1/4" H, 12" W (193)
- JJ KELLER DOT Flip Placard (58178)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZRV41760)
- Jj Keller Vehicle Placards