Shop All Vehicle Placards
Jj Keller
Vehicle Placard, 1" H, 14" W
Mfr # 3750
Zoro # G7178888
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Multiple
- Class 2
- Includes (5) Different Flipping Placards
- Height 1"
- Standards 49 CFR 172
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 3750
- Zoro # G7178888
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 1" |
Width | 14" |
Label Height | 13 3/4 in |
Label Width | 13 3/4 in |
Details
Legend/Background Color | Multiple |
Class | 2 |
Includes | (5) Different Flipping Placards |
Standards | 49 CFR 172 |
Features | Unlaminated, No Adhesive |
Item | DOT Container Placard |
Legend | Flammable Gas, Inhalation Hazard, Non-Flammable Gas, Oxygen, Blank |
Material | Aluminum |
Language | English |
Message | Various DOT Classes |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Label & Placard Kits |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Label & Placard Kits, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 3/4 in, Label Height 13 3/4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXIE TRADES Size 5 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 4XL (V1023560U-4XL)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- 3M Alcoholfree Respirator Cleaning Wipes, 100PK (50051131070658)
- JJ KELLER Flammable Liquid Placard, Polystyrene (527)
- JJ KELLER Placard Holder, 1/4" H, 12" W (193)
- JJ KELLER DOT Flip Placard (3734)
- JJ KELLER DOT Flip Placard (58178)
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- JJ KELLER Spring Clip Arm, SS, 7/8 in.H, 1-11/16 in.W (13073)
- STRANCO Vhicle Placard, Non-Flammable Gas w Picto (DOTP-0037-PS)
- Jj Keller Vehicle Placards