Shop All First Aid Training, Instruction & Guides
Jj Keller
Training Kit, Drug/Alcohol, DVD, English
Mfr # 38335
Zoro # G8907674
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Regulations Covered 49 CFR 382.601
- Subject Matter Alcohol and Drugs
- Format DVD
- Run Time 22 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 38335
- Zoro # G8907674
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Depth | 11 |
Video Length | 22 min. |
Details
Item | Training Kit |
Language | English |
Regulations Covered | 49 CFR 382.601 |
Subject Matter | Alcohol and Drugs |
Format | DVD |
Run Time | 22 min |
Includes | (1) Alcohol & Drug Testing File Packet, (1) Awareness Poster, (1) Trainer Guide, (1) Video, (10) Driver Handbook, (10) Wallet Cards |
Industry Type | Healthcare |
Provides | Training Information |
Safety Training and Reference Material Title | Alcohol & Drug Testing |
Safety Training and Reference Material Subject | Alcohol & Drugs |
Safety Training and Reference Materials Item | Book/Booklet, CD-Rom, DVD, Paper/Form, Poster |
Number of Pages | 0 |
Product Type | Training Kit |
Title | Alcohol, Drugs |
Number of Users Supported | Unlimited |
Supported Languages | English |
Description
Training Kit, For Use With Not Applicable, Format DVD, Height Not Applicable, Includes (1) Alcohol & Drug Testing File Packet, (1) Awareness Poster, (1) Trainer Guide, (1) Video, (10) Driver Handbook, (10) Wallet Cards, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered 49 CFR 382.601, Software Delivery Method Not Applicable, Subject Matter Alcohol and Drugs, Supported Languages English, Title Alcohol, Drugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- BASIC ELEMENTS Conditioning Shampoo, Clean Scent, 1 oz, PK200 (SH-BEL-BTL)
- AKOL CARE Manicure set, 10 pcs (Yellow) (AK-MANI-YLW-10)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- JJ KELLER DVD Training Program, CSAA Drivers Guide (27677)
- JJ KELLER Training DVD, Chemical/Hazmat, PK50 (10614)
- JJ KELLER Training DVD, Workplace Safety, PK50 (2544)
- JJ KELLER Training DVD, Chemical/Hazmat, PK50 (10616)
- JJ KELLER Wallet Card, Workplace Safety, PK50 (16268)
- JJ KELLER Wallet Card, Workplace Safety, PK50 (16269)
- DENOYER-GEPPERT Charts/Posters, Skeletal System Mounted (1421-10)
- Jj Keller First Aid Training, Instruction & Guides