Shop All Vehicle Placards
Jj Keller
Toxic Placard, Polystyrene, 10-3/4 in. H
Mfr # 13737
Zoro # G3807715
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Toxic 6
- Class 6
- Features No Adhesive
- Material Polystyrene
- Legend/Background Color Black/white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 13737
- Zoro # G3807715
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Legend | Toxic 6 |
Class | 6 |
Item | DOT Container Placard |
Features | No Adhesive |
Material | Polystyrene |
Legend/Background Color | Black/white |
Standards | 49 CFR 172.519 |
Message | Toxic |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
DOT/UN Product Form | Placard |
Language | English |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Toxic, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH5X002500)
- 2W INTERNATIONAL Hard Cap Knee Pad (NPH02)
- ZORO SELECT Overboots, Mens, M, PULLON, Yllw, Latex, PR (4T265)
- HEALTHSMART DMI Deluxe Sock Aid - Easily Pull on Socks Without Bending, Slip Resistance, White (640-8140-0055)
- JJ KELLER Vehicle Placard, Multiple Legends (601TPF)
- JJ KELLER Flammable Liquid Placard, Polystyrene (529)
- JJ KELLER Flammable Solid Placard, Tagboard (631)
- JJ KELLER Flammable Liquid Placard, Polystyrene (527)
- JJ KELLER Vehicle Placard, Multiple Legends (608TPFD)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3523)
- DEFLECTO Reflector, Triangle, Slow Moving Vehicle, High Impact ABS Material, 14 in L x 16 in W, Orange/Red (70-0110-50)
- Jj Keller Vehicle Placards