Shop All Security Seals
Jj Keller
Security Bolt Seal 3 3/16"Strap L, Wht
Mfr # 61562
Zoro # G610412313
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Agriculture, C-TPAT Compliance (Border Crossing), Container Storage, Food, High Value Loads, Ocean Transport, Rail Transport, Truck Transport
- Breaking Strength 3,905 lb
- Tool Required Removal
- Marking Parameters Sequential Numbering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 61562
- Zoro # G610412313
- Country of Origin China
- Category Security Seals
Dimensions
Bolt Diameter | 23/50 in |
Length | 3 3/16 in |
Lock Body Diameter | 23/50 in |
Width | 2 3/16 in |
Lock Length | 1 1/4 in |
Strap Length | 3 3/16 in |
Lock Width | 7/8 in |
Bolt Length | 3 3/16 in |
Description
Coated Pin Bolt Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Rustic Home Mailbox (416080-01)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, We Pk (TOP20320)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- BETTER OFFICE PRODUCTS Red Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65253)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- JJ KELLER Pull Tight Seal, Blue15inL, PK1000 (639)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Orng (61559)
- JJ KELLER Security Bolt Seal, 3 3/16"Strap L, Ylw (61561)
- TSI SUPERCOOL Warranty Seal Blue 18 oz Poly Squeeze (TSFTSB)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2 BLUE50)
- Jj Keller Security Seals