Shop All Security Seals
Jj Keller
Security Bolt Seal, 3 3/16"Strap L, Red
Mfr # 61560
Zoro # G710412305
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Agriculture, C-TPAT Compliance (Border Crossing), Container Storage, Food, High Value Loads, Ocean Transport, Rail Transport, Truck Transport
- Breaking Strength 3,905 lb
- Tool Required Removal
- Bolt Diameter 23/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 61560
- Zoro # G710412305
- Country of Origin China
- Category Security Seals
Dimensions
Bolt Diameter | 23/50 in |
Lock Body Diameter | 23/50 in |
Width | 2 3/16 in |
Length | 3 3/16 in |
Strap Length | 3 3/16 in |
Bolt Length | 3 3/16 in |
Lock Width | 7/8 in |
Lock Length | 1 1/4 in |
Description
Coated Pin Bolt Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Message, Post-It, Ast, 4Pk (MMM76794)
- AVERY Protector, Sheet, Secure Top 25PK (AVE76000)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96975)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- JJ KELLER Security Bolt Seal 3 3/16"Strap L, Wht (61562)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Orng (61559)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- JJ KELLER Security Bolt Seal, 3 3/16"Strap L, Ylw (61561)
- JJ KELLER Pull Tight Seal, Blue15inL, PK1000 (639)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, PK50 (1061053)
- Jj Keller Protective Packaging