Shop All Security Seals
Jj Keller
Security Bolt Seal, 3 3/16" Strap L, Orng
Mfr # 61559
Zoro # G710412312
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Agriculture, C-TPAT Compliance (Border Crossing), Container Storage, Food, High Value Loads, Ocean Transport, Rail Transport, Truck Transport
- Breaking Strength 3,905 lb
- Tool Required Removal
- Marking Type Laser Marked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 61559
- Zoro # G710412312
- Country of Origin China
- Category Security Seals
Dimensions
Bolt Diameter | 23/50 in |
Lock Body Diameter | 23/50 in |
Width | 2 3/16 in |
Length | 3 3/16 in |
Bolt Length | 3 3/16 in |
Strap Length | 3 3/16 in |
Lock Width | 7/8 in |
Lock Length | 1 1/4 in |
Description
Coated Pin Bolt Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red, Revised, 1-5/8"x1/2" (035587)
- ZORO SELECT T-Shirt Bags, White, 19 In. L, PK2000 (5DUP2)
- SEALER SALES Replacement Kit for TISA-452 (RK-18A-TISA-452)
- CALCULATED Construction Calculator (4065)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- JJ KELLER Security Bolt Seal 3 3/16"Strap L, Wht (61562)
- JJ KELLER Pull Tight Seal, Blue15inL, PK1000 (639)
- JJ KELLER Security Bolt Seal, 3 3/16"Strap L, Ylw (61561)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- Jj Keller Protective Packaging