Shop All Reference Books
Jj Keller
Safety and DOT Reference Book, CSA Handbook, English, Spiralbound
Mfr # 27593
Zoro # G1942160
original price:
$13.36
15% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 7 1/2 in
- Depth 5 1/4 in
- Subject Matter CMV Drivers
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 27593
- Zoro # G1942160
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 7 1/2 in |
Depth | 5 1/4 in |
Height | 3/4 in |
Details
Item | Reference Book |
Language | English |
Subject Matter | CMV Drivers |
Book Type | Safety and DOT |
Book Format | Spiralbound |
Book Title | CSA Handbook |
Publisher | J. J. Keller & Associates |
ISBN-10 | 1602878358 |
Book Description | Provides A Vital On-The-Road Reference For Drivers regarding CSA Issues. Only handbook that covers all information CMV interstate truck and bus drivers need to operate successfully under CSA. |
ISBN-13 | 978-1602878358 |
Publication Date | 5/1/11 |
Number of Pages | 240 |
Description
Reference Book, CSA Handbook, Spiralbound, Publisher J. J. Keller & Associates, Publication Date 5/1/11, ISBN-10 1602878358, ISBN-13 978-1602878358, Language English, Number of Pages 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 48-1/2"x144.5", Aluminum Frame (ATR412-CF)
- AVERY DENNISON Label, File, Folder, Assorted, PK252 (05215)
- FROGGY'S FOG Boreas S4 Snow Machine (FSM-BOREAS-S4)
- SHARPIE Markers, Bullet Tip, 4 PK (30174PP)
- JJ KELLER Road Atlas, US, 11 in. W, 15-3/8 in. H (72022)
- JJ KELLER Safety and DOT Reference Book, Cargo Securement Handbook for Drivers, English, Spiralbound (10220)
- JJ KELLER Safety and DOT Reference Book, Federal Motor Carrier Safety Regulations Handbook, English (765)
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Spiralbound (63572)
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Paperback (63571)
- QUICKSTUDY QuickStudy 170 3596 U.s. Government Quick Study Guide (170 3596)
- ELECTRONIC SPECIALTIES ESSENTIALS OF ELECTRIC POWER BOOK (ES183)
- Jj Keller Reference Books