Shop All Vehicle Placards
Jj Keller
Poison Placard, Polystyrene, Unlaminated
Mfr # 753
Zoro # G3807609
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-3/4"
- Legend/Background Color Black/white
- Standards 49 CFR 172.519
- Width 10-3/4"
- Features Unlaminated, No Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 753
- Zoro # G3807609
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Item | DOT Container Placard |
Legend/Background Color | Black/white |
Standards | 49 CFR 172.519 |
Features | Unlaminated, No Adhesive |
Material | Polystyrene |
Class | 6 |
Legend | Poison 6 |
Container Label/Placard Type | Hazardous Class |
Message | Poison |
Language | English |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
DOT/UN Product Form | Placard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Poison, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Sign SHIPPING AND RECEIVING MVHR581VP (MVHR581VP)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2" Length (SHOOK2)
- LYLE Machine & Operation Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU3-0415-RD_5x3.5)
- BRADY Ear Plug Dispenser, 150 Pairs, Acrylic (PD244E)
- JJ KELLER Miscellaneous Placard, Tagboard (937)
- JJ KELLER Flammable Liquid Placard, Vinyl (3467)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13069)
- JJ KELLER Spring Clip Arm, SS, 7/8 in.H, 1-11/16 in.W (13073)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6944)
- JJ KELLER Flammable Solid Placard, Tagboard (631)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (Z-IDF)
- Jj Keller Vehicle Placards