Shop All Vehicle Placards
Jj Keller
Placard Pouch, Nylon, 12-1/2 in. H
Mfr # 37592
Zoro # G3807478
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Material Nylon
- Features Accommodates Up to 80 Tagboard Placards
- Standards 49 CFR 172.519
- Height 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 37592
- Zoro # G3807478
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 12 in |
Height | 12 1/2 in |
Details
Item | Placard Pouch |
Material | Nylon |
Features | Accommodates Up to 80 Tagboard Placards |
Standards | 49 CFR 172.519 |
Placard Holder Type | Placard Pouch |
Description
Placard Pouch, Placard Holder Type Placard Pouch, Height 12 1/2 in, Width 12 in, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 16 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0314YB)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830RG)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7055)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (MIIMG6113)
- JJ KELLER Flammable Liquid Placard, Tagboard (3367)
- JJ KELLER Placard Shield, 1/8"H, 10-39/64" W (49241)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3479)
- JJ KELLER Placard, Polystyrene, Class 8, Unlaminated (824)
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- JJ KELLER Placard Holder, 1/4" H, 12-1/4" W (219)
- AMERICAN LABELMARK CO LabelMaster® L701 Environmentally Hazardous Substance 100 x 100 MM, 500/Roll (L701)
- Jj Keller Vehicle Placards