Shop All Vehicle Placards
Jj Keller
Placard, Polystyrene, Class5.2, Unlaminated
Mfr # 13736
Zoro # G3807721
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-3/4"
- Material Polystyrene
- Width 10-3/4"
- Legend/Background Color Black/Yellow, Red
- Standards 49 CFR 172.519
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 13736
- Zoro # G3807721
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Material | Polystyrene |
Legend/Background Color | Black/Yellow, Red |
Standards | 49 CFR 172.519 |
Features | Unlaminated, No Adhesive |
Legend | Organic Peroxide 5.2 |
Class | 5.2 |
Item | DOT Container Placard |
Hazard Class | Class 5 (Oxidizing Agents & Organic Peroxides) |
Container Label/Placard Type | Hazardous Class |
Message | Organic Peroxide |
Language | English |
DOT/UN Product Form | Placard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Message Organic Peroxide, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Insulated Wool Grip Glove Green Med (0421RGRNMED)
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- 3M DBI-SALA 3M DBISALA 9505712 Suspension Trauma Safety Straps, 310 Cap Lbs (9505712)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13071)
- JJ KELLER Flammable Liquid Placard, Polystyrene (527)
- JJ KELLER Toxic Placard, Polystyrene, 10-3/4 in. H (13737)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (9016)
- JJ KELLER Placard Holder, 1/2" H, 12" W (582)
- JJ KELLER Placard, Polystyrene, Class 4, Unlaminated (635)
- AMERICAN LABELMARK CO LabelMaster® Z-IDM Combustible Liquid Placard UN 1993 Permanent Vinyl, 25/Pack (Z-IDM)
- Jj Keller Vehicle Placards