Shop All Vehicle Placards
Jj Keller
Placard, Polystyrene, Class 9, Unlaminated
Mfr # 941
Zoro # G3807730
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172.519
- Material Polystyrene
- Features Unlaminated, No Adhesive
- Class 9
- Height 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 941
- Zoro # G3807730
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Standards | 49 CFR 172.519 |
Material | Polystyrene |
Features | Unlaminated, No Adhesive |
Item | DOT Container Placard |
Class | 9 |
Legend | 9 |
Legend/Background Color | Black/white |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M34A TL)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size L/XL (53YK40)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3479)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13069)
- JJ KELLER Miscellaneous Placard, Tagboard (937)
- JJ KELLER Vehicle Placard, Multiple Legends, Alum (601TPFD)
- JJ KELLER Flammable Liquid Placard, Tagboard (3367)
- JJ KELLER Placard, Polystyrene, Class 8, Unlaminated (824)
- LABELMASTER Flammable Solid Placard, PK25 (ZRV13B)
- Jj Keller Vehicle Placards