Shop All Vehicle Placards
Jj Keller
Placard, Polystyrene, Class 9, Laminated
Mfr # 939
Zoro # G3807469
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Laminated, No Adhesive
- Class 9
- Legend/Background Color Black/white
- Height 10-3/4"
- Legend 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 939
- Zoro # G3807469
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Item | DOT Container Placard |
Features | Laminated, No Adhesive |
Class | 9 |
Legend/Background Color | Black/white |
Legend | 9 |
Material | Polystyrene |
Standards | 49 CFR 172.519 |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
DOT/UN Product Form | Placard |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL TLL)
- MECHANIX WEAR Mechanics Gloves, 3XL, Black (MG-05-013)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (CL5H20GPF)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9760)
- JJ KELLER Flammable Solid Placard, Tagboard (631)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3658)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3479)
- JJ KELLER Placard Shield, 1/8"H, 10-39/64" W (49241)
- JJ KELLER DOT Flip Placard (58178)
- JJ KELLER Flammable Liquid Placard, Polystyrene (527)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL204VS1 (MPL204VS1)
- Jj Keller Vehicle Placards