Shop All Vehicle Placards
Jj Keller
Placard, Polystyrene, Class 8, Unlaminated
Mfr # 824
Zoro # G3807758
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-3/4"
- Height 10-3/4"
- Material Polystyrene
- Class 8
- Standards 49 CFR 172.519
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 824
- Zoro # G3807758
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Material | Polystyrene |
Item | DOT Container Placard |
Class | 8 |
Standards | 49 CFR 172.519 |
Legend | Corrosive 8 |
Legend/Background Color | White/Black |
Features | Unlaminated, No Adhesive |
Container Label/Placard Type | Hazardous Class |
Message | Corrosive |
Language | English |
DOT/UN Product Form | Placard |
Hazard Class | Class 8 (Corrosive) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- KONG USA Carabiner, Auto-Lock, 110mm Length, Aluminum Alloy, Silver (712LM0PP0K)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, XS (61645)
- 3M Breathing Tube (BE-224)
- JJ KELLER Spring Clip Arm, SS, 1 in. H, 2-1/2 in. W (55360)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3658)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- JJ KELLER Flammable Liquid Placard, Polystyrene (527)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13069)
- JJ KELLER DOT Flip Placard (3734)
- LABELMASTER Inhalation Hazard Placard, Tagboard, PK25 (Z-PL29)
- Jj Keller Vehicle Placards