Shop All Vehicle Placards
Jj Keller
Placard Holder, 1/4" H, 12" W
Mfr # 193
Zoro # G7178757
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 7/8 in
- Material Stainless Steel
- Legend Blank
- Features No Adhesive
- Legend/Background Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 193
- Zoro # G7178757
- Country of Origin Canada
- Category Vehicle Placards
Dimensions
Width | 11 7/8 in |
Height | 13 3/4 in |
Details
Material | Stainless Steel |
Legend | Blank |
Features | No Adhesive |
Legend/Background Color | Silver |
Item | Vehicle Placard Holder |
Standards | 49 CFR 172 |
Placard Holder Type | Back Plate Placard Holder |
Placard Style | Placard |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Back Plate Placard Holder, Height 13 3/4 in, Width 11 7/8 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Faceshield Repl Visor, 5IR, 9-1/2x14-1/4in (S8565)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 10, 12PK (TTP060NBR-100)
- ZORO SELECT Binder Holder, Wall Mount, 14inWx4-1/2inD (28AU51)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size S (J140-BRN SML REG)
- JJ KELLER Flammable Liquid Placard, Vinyl (4596)
- JJ KELLER Placard, Polystyrene, Class 4, Unlaminated (635)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3633)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3479)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- JJ KELLER Vehicle Placard, Multiple Legends, Alum (601TPFD)
- NMC Placard, Corrosive 8, 10.75x10.75, Ps Vi (DL12P)
- Jj Keller Vehicle Placards