Shop All Tags
Jj Keller
Out of Service Tag, Rectangle, 7/64"H, PK50
Mfr # 13352
Zoro # G7772436
product price: $37.39
/pk 50, $0.75/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Height 6 1/4 in
- Width 3 1/8 in
- Tag Shape Rectangle
- Header Out of Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 1/8 in |
Mounting Hole Size | 3/16 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording Out Of Service, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal Grommet, Mounting Hole Size 3/16 in, Number of Tags 50, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- KONG USA Fall Arrester, Back-Up, ANSI (8021NO402KK)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Nitrile, PR (S13CXPNT11)
- RADIANS Safety Glasses, Mirror Uncoated (RS1-60)
- JJ KELLER Out of Service Tag, Rectangle, 1/8" H, PK50 (716)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (676)
- RAIKA Raika NI 135 RED Luggage Tag - Red (NI 135 RED)
- HORTENSE HEWITT Brush of Love - Mrs - Luggage Tag (21563)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43071)
- ELECTROMARK Qc Tag, 5-3/4 x 3 In, R/Wht, Cbl Ties, PK25 (Y602678)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL352)
- Jj Keller Tags