Shop All Tags
Jj Keller
Out of Service Tag, Rectangle, 1/8" H, PK50
Mfr # 716
Zoro # G7772445
product price: $28.89
/pk 50, $0.58/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 3 1/8 in
- Width 6 1/4 in
- Tag Shape Rectangle
- Legend/Background Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 1/8 in |
Width | 6 1/4 in |
Hole Size | 3/16 in |
Mounting Hole Size | 3/16 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording Out Of Service, Height 3 1/8 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Fiber, Mounting Hole Size 3/16 in, Number of Tags 50, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Bloodborne Pathogens in Industrial Facilities Compliance Manual (M0002440EO)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU6)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (13352)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (676)
- PANDUIT Voltage Marker, Vinyl, 480 Volts, PK5 (PCV-480CY)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Cardstock, PK25 (DTUF-G41)
- BRADY Chemtag(r) Kit, Wht, CFR 1910.1200 (CHEM-CTSH)
- ZORO SELECT Tag, Brass, Yellow, 2" Hx2" W, Square, PK100 (41462)
- BRADY Number Tag, Brass, CHWS 076-100, PK25 (23579)
- Jj Keller Tags