Shop All Vehicle Placards
Jj Keller
Organic Peroxide Placard, Tagboard
Mfr # 12471
Zoro # G4317358
product price: $0.39
/ea
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Organic Peroxide 5.2
- Height 10-3/4"
- Class 5.2
- Legend/Background Color Black/Yellow, Red
- Material Tagboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 12471
- Zoro # G4317358
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Item | DOT Container Placard |
Legend | Organic Peroxide 5.2 |
Class | 5.2 |
Legend/Background Color | Black/Yellow, Red |
Material | Tagboard |
Features | No Adhesive |
Standards | 49 CFR 172.519 |
DOT/UN Product Form | Placard |
Hazard Class | Class 5 (Oxidizing Agents & Organic Peroxides) |
Message | Organic Peroxide |
Language | English |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Message Organic Peroxide, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in (028AFH+BOX)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 090)
- CELLUCAP Hairnet, Black, Universal, PK144 (HN5BKGRA)
- CONDOR Disposable Shirt , L , White , Snap Front (30C556)
- JJ KELLER Toxic Placard, Tagboard, 10-3/4 in. H (1682)
- JJ KELLER Spring Clip Arm, SS, 1 in. H, 2-1/2 in. W (55360)
- JJ KELLER Flammable Liquid Placard, Vinyl (3480)
- JJ KELLER Vehicle Placard, Multiple Legends (601TPF)
- JJ KELLER Flammable Liquid Placard, Vinyl (2712)
- JJ KELLER Flammable Liquid Placard, Vinyl (4596)
- LABELMASTER Full Frame Tanker Flip Placard, 13-1/2inH (126-CTP)
- Jj Keller Vehicle Placards