Shop All Letters and Numbers
Jj Keller
Number Label, 4, Black, PK20
Mfr # 1596
Zoro # G3807539
original price:
$9.75
20% off
new price: $7.79
/pk 20, $0.39/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 3/4 in
- Overall Height 4 1/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 1596
- Zoro # G3807539
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 3/4 in |
Overall Height | 4 1/4 in |
Overall Width | 4 1/4 in |
Character Width | 2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 3/4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut No, Embossed No, Font Not Applicable, Includes (20) Cards/Package, Indoor/Outdoor Usage Indoor Only, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Antifog Coating (10078371662698)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERP5)
- AIGNER INDEX Magnetic C Channel Cardholder, W 2 Inch (MC200)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21298)
- JJ KELLER Number Kit, 0 Thru 9, Black (612)
- JJ KELLER Number Label, 2, Black, PK50 (2964)
- JJ KELLER Number Label, 6, Black, PK50 (2985)
- JJ KELLER Label, White, 3 Character, Vinyl, PK50 (2969)
- JJ KELLER Number Label, 5, Black, PK50 (2980)
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- Jj Keller Letters and Numbers