Shop All Letters and Numbers
Jj Keller
Number Label, 3, Black, PK20
Mfr # 1591
Zoro # G3807496
original price:
$9.69
19% off
new price: $7.79
/pk 20, $0.39/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 1/4 in
- Overall Height 4 1/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 1591
- Zoro # G3807496
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 1/4 in |
Overall Height | 4 1/4 in |
Character Width | 3 in |
Overall Width | 4 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 4 1/4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut No, Embossed No, Font Not Applicable, Includes (20) Cards/Package, Indoor/Outdoor Usage Indoor Only, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (14473)
- GSS SAFETY Standard Class 3 Two Tone Mesh Zipper (2006-LG)
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL00250C)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- JJ KELLER Number Label, 2, Black, PK50 (2964)
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- JJ KELLER Number Label, 4, Black, PK20 (1596)
- JJ KELLER Number Label, 5, Black, PK50 (2980)
- JJ KELLER Number Label, 1, Black, PK50 (2958)
- JJ KELLER Number Label, 6, Black, PK50 (2985)
- ATTWOOD MARINE Attwood Letter & Number Kit - Black (14142-7)
- Jj Keller Letters and Numbers