Shop All Letters and Numbers
Jj Keller
Number Label, 1, Black, PK50
Mfr # 2958
Zoro # G3807819
product price: $6.65
/pk 50, $0.13/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 1/2 in
- Overall Height 4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 2958
- Zoro # G3807819
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2 in |
Overall Height | 4 in |
Overall Width | 2 1/8 in |
Character Width | 1 in |
Description
Number Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut No, Embossed No, Font Not Applicable, Includes (50) Cards/Package, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Tamper Evident Label - DO NOT USE IF SEAL IS BROKEN 1/2" x 3-7/8" (LTE-2)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (475D56)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size M, PR (6690)
- JJ KELLER Label, White, 3 Character, Vinyl, PK50 (2969)
- JJ KELLER Number Label, 0, Black, PK50 (2951)
- JJ KELLER Number Label, 5, Black, PK50 (2980)
- JJ KELLER Number Label, 4, Black, PK20 (1596)
- JJ KELLER Number Label, 6, Black, PK50 (2985)
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- HY-KO 6In Black Plastic Number 2, 5PK (A30202)
- Jj Keller Letters and Numbers