Shop All Letters and Numbers
Jj Keller
Number Label, 0, Black, PK20
Mfr # 1578
Zoro # G3807520
original price:
$9.75
20% off
new price: $7.79
/pk 20, $0.39/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 1/4 in
- Overall Height 4 1/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 1578
- Zoro # G3807520
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 1/4 in |
Overall Height | 4 1/4 in |
Character Width | 3 in |
Overall Width | 4 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 4 1/4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut No, Embossed No, Font Not Applicable, Includes (20) Cards/Package, Indoor/Outdoor Usage Indoor Only, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (19261XL)
- LABELMASTER Flammable Liquid Label, UN1090, PK500 (HSN5200)
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (7157-0238-001)
- JJ KELLER Number Label, 6, Black, PK50 (2985)
- JJ KELLER Number Label, 2, Black, PK50 (2964)
- JJ KELLER Number Label, 4, Black, PK20 (1596)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- JJ KELLER Number Kit, 0 Thru 9, Black (612)
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- HY-KO 3In Black Vinyl Number 5, 10PK (A30405)
- Jj Keller Letters and Numbers