Shop All Letters and Numbers
Jj Keller
Number Kit, 0 Thru 9, Black
Mfr # 612
Zoro # G3807435
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 1/2 in
- Overall Height 4 in
- Package Type Kit
- Character Mounting Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 612
- Zoro # G3807435
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 1/2 in |
Overall Height | 4 in |
Character Width | 2 in |
Overall Width | 2 1/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut No, Embossed No, Font Not Applicable, Includes 0 to 9, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, L (UB315)
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 11' R.Auth.Belt (WM115-BK-AUTHRW-F-M-110)
- GEMTOR Self Retracting Lifeline (SWL-30)
- JJ KELLER Number Label, 0, Black, PK50 (2951)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- JJ KELLER Number Label, 4, Black, PK20 (1596)
- JJ KELLER Number Label, 6, Black, PK50 (2985)
- JJ KELLER Label, White, 3 Character, Vinyl, PK50 (2969)
- JJ KELLER Number Label, 5, Black, PK50 (2980)
- HY-KO DieCut Number and Letter Set, 3 in H Character, Black Character, Black Background, Vinyl (30035)
- Jj Keller Letters and Numbers