Shop All Vehicle Placards
Jj Keller
Miscellaneous Placard, Vinyl
Mfr # 942
Zoro # G4317419
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172.519
- Features Removable Adhesive
- Legend 9
- Width 10-3/4"
- Height 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 942
- Zoro # G4317419
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Standards | 49 CFR 172.519 |
Features | Removable Adhesive |
Legend | 9 |
Legend/Background Color | Black/white |
Item | DOT Container Placard |
Material | Vinyl |
Class | 9 |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Language | English |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT Glove Nylon Nitrile Adj Wrst L (CAT017416L)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7.5, 50 PK, Brown (330104)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- XSORB Spill Kit, Caustic Neutralizer, 6.5 gal. (XK600B)
- JJ KELLER Flammable Liquid Placard, Tagboard (3477)
- JJ KELLER Placard Holder, 1/4" H, 12" W (193)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13070)
- JJ KELLER Flammable Liquid Placard, Tagboard (3367)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (13066)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3658)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- Jj Keller Vehicle Placards