Shop All Inspection & Retrieving Tool Kits
Jj Keller
Load Height Measuring Stick, 51" x 1-1/4
Mfr # 59018
Zoro # G3618518
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Bag
- Material Fiberglass
- Application Measures Loads 6ft to 15ft Tall, Truck Load Height Measurement
- Features Collapsible, 4 ft Measuring Arm, Measures Loads 6 to 15 ft Tall
- Size 51 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 59018
- Zoro # G3618518
- UPC # 702302969787
- Country of Origin China
- Category Inspection & Retrieving Tool Kits
Dimensions
Size | 51 in x 1-1/4 in |
Overall Length | 15 ft |
Overall Height | 4 1/4 ft |
Overall Width | 1 1/4 in |
Details
Item | Load Height Measuring Stick |
Includes | Carrying Bag |
Material | Fiberglass |
Application | Measures Loads 6ft to 15ft Tall, Truck Load Height Measurement |
Features | Collapsible, 4 ft Measuring Arm, Measures Loads 6 to 15 ft Tall |
Product Type | Measuring Stick |
Maximum Measurement | 15 ft |
Color | Orange |
Minimum Measurement | 6 ft |
Description
Load Height Measuring Stick, Product Type Measuring Stick, Minimum Measurement 6 ft, Maximum Measurement 15 ft, Overall Length 15 ft, Overall Height 4 1/4 ft, Material Fiberglass, Color Orange, Includes Carrying Bag, Features Collapsible, 4 ft Measuring Arm, Measures Loads 6 to 15 ft Tall, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (48-22-7108)
- OSG Spiral Point Tap, Plug 3 Flutes (2818108)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (28401)
- AMPCO SAFETY TOOLS 10 in Straight Jaw Tongue and Groove Plier, Serrated (P-39)
- MAYHEW Flex Inspection/Retrieval Kit, 7 Pc (17730)
- GENERAL TOOLS Glass Inspection Mirror, 1 1/4 H Rnd (70555)
- GENERAL TOOLS Glass Inspection Mirror, 2 1/4 H Rnd (70557)
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK203)
- WESTWARD Inspection Mirror Kit, Telescoping, 2 PC (1VUB6)
- MEGUIARS INSPECTION PROF (1 GAL) (MGM-3401)
- GENERAL TOOLS Telescopic Mirror, 2-1/4X3-1/2X34In (759570)
- Jj Keller Inspection and Retrieving Tools