Shop All Procedure & Training Products
Jj Keller
LaborLaw Poster, Fed/STA, SC, ENG, 20inH, 3yr
Mfr # 100-SC-3
Zoro # G0033218
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Supported Languages English
- Material Plastic
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-SC-3
- Zoro # G0033218
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 20 in |
Height | 24 in |
Subscription Length | 3 yr |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Supported Languages | English |
Material | Plastic |
State/Province | SC |
Compliance Type | Federal and State Labor Law |
Number of Posters Included | 2 |
Description
Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Language English, Material Plastic, Number of Posters Included 2, Product Type Poster, Subject Matter Labor Law, Subscription Length 3 yr, Width 20 in, State/Province SC, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Wear Ppe When Handling Acid Or Caustic Sign (C103R)
- ERB SAFETY Safety Glasses, Red Frame, Gray, Gray Scratch-Resistant (15334)
- MAGID RainMaster Heavyweight PVC Raincoat, L (R2014-L)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10W, Lace Up, Brown, PR (A7264 SZ: 10W)
- JJ KELLER Labor Law Poster, State Labor Law, CA (200-CA)
- JJ KELLER Accident Report Kit (1046)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36053)
- JJ KELLER Labor Law Poster, Fed/STA, MA, SP, 20inH, 1yr (200-MA-1)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- JJ KELLER Labor Law Poster, State Labor Law, VA (100-VA)
- LEARNLAB Training System, Language English (029741671409)
- Jj Keller Procedure & Training Products