Shop All Procedure & Training Products
Jj Keller
LaborLaw Poster, Fed/STA, OH, ENG, 26inH, 3yr
Mfr # 300-OH-3
Zoro # G0036456
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Supported Languages English
- Height 40 in
- State/Province OH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 300-OH-3
- Zoro # G0036456
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 40 in |
Subscription Length | 3 yr |
Width | 24 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Supported Languages | English |
State/Province | OH |
Compliance Type | Federal and State Labor Law |
Material | Plastic |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 40 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length 3 yr, Width 24 in, State/Province OH, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, Met, PK10 (9E220)
- ZORO SELECT Rewind Reel, Yellow, 200 Ft Roll (WRR01YB)
- CONDOR Bouffant Cap, PP, 24 In, Blue, PK1000 (23KX20)
- ACCUFORM Placard Holder, Aluminum (MPL910)
- JJ KELLER LaborLaw Poster, Fed/STA, CA, ENG, 20inH, 3yr (100-CA-3)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (5754)
- JJ KELLER DVD, Fall Safety, 15 min. (50532)
- JJ KELLER Wallet Card, Fall Safety, PK50 (50517)
- JJ KELLER Labor Law Poster, Fed/STA, MS, SP, 40Wx26inH (400-MS)
- JJ KELLER LaborLaw Poster, Fed/STA, IA, ENG, 40Wx26inH (300-IA)
- BRADY Training Booklets, Pk10 (66219)
- Jj Keller Procedure & Training Products