Shop All Procedure & Training Products
Jj Keller
LaborLaw Poster, Fed/STA, NM, ENG, 40Wx26inH
Mfr # 300-NM
Zoro # G0038608
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Supported Languages English
- Subscription Length None
- Compliance Type Federal and State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 300-NM
- Zoro # G0038608
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Width | 40 in |
Height | 26 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Supported Languages | English |
Compliance Type | Federal and State Labor Law |
State/Province | NM |
Material | Laminated Paper |
Number of Posters Included | 1 |
FMLA Notice Included | Yes |
Workers Compensation Notice Included | Worker's Compensation Act - Bilingual |
Description
Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Yes, Height 40 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 24 in, State/Province NM, Municipality Not Applicable, Workers Compensation Notice Included Worker's Compensation Act - Bilingual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26250)
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4002)
- ACCUFORM First Aid Poster, 17 x 11 in, English (197718)
- NMC Out Of Service Tag, Pk25 (RPT176AST)
- JJ KELLER LaborLaw Poster, Fed/STA, MI, ENG, 26inH, 3yr (300-MI-3)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 1yr (300-MN-1)
- JJ KELLER Safety Training Kit, Construction Safety (50078)
- JJ KELLER LaborLaw Poster, Fed/STA, MA, ENG, 20inH, 3yr (100-MA-3)
- JJ KELLER LaborLaw Poster, Fed/STA, IA, ENG, 40Wx26inH (300-IA)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- JJ KELLER Labor Law Poster, State Labor Law, PA (100-PA)
- Jj Keller Procedure & Training Products