Shop All Procedure & Training Products
Jj Keller
LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr
Mfr # 300-KS-3
Zoro # G0036648
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Supported Languages English
- Compliance Type Federal and State Labor Law
- Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jj Keller
- MFR # 300-KS-3
- Zoro # G0036648
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 40 in |
Subscription Length | 3 yr |
Width | 24 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Supported Languages | English |
Compliance Type | Federal and State Labor Law |
Material | Plastic |
State/Province | KS |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type Federal and State Labor Law, FMLA Notice Included Not Applicable, Height 40 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length 3 yr, Width 24 in, State/Province KS, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Fixed Gas Detector, CO, 4-1/2in.Hx4in.W (CM-12)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- PROFLEX BY ERGODYNE Elbow Support, XS, Black (500)
- TALON TRAX Overboot, Mens, 11, 4-Buckle, Blk, Rubber, PR (2AG21)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (5754)
- JJ KELLER LaborLaw Poster, Fed/STA, MI, ENG, 26inH, 3yr (300-MI-3)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 3yr (300-MN-3)
- JJ KELLER Labor Law Poster, Fed/STA, MA, SP, 20inH, 1yr (200-MA-1)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 20inH, 1yr (100-MN-1)
- JJ KELLER Accident Report Kit (1046)
- JJ KELLER Wallet Card, Fall Safety, PK50 (50517)
- Jj Keller Procedure & Training Products