Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, WV
Mfr # 100-WV
Zoro # G5835943
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Minimum Wage and Maximum Hours Law, Wage Payment and Collection Act, Age-Specific Guidelines for Employment of Children, Human Rights Act (Discrimination in Employment, Unemployment Benefits, Meal Breaks and Rest Periods (H.B. 4140)
- Supported Languages English
- Compliance Type State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-WV
- Zoro # G5835943
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Width | 19 in |
Height | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Minimum Wage and Maximum Hours Law, Wage Payment and Collection Act, Age-Specific Guidelines for Employment of Children, Human Rights Act (Discrimination in Employment, Unemployment Benefits, Meal Breaks and Rest Periods (H.B. 4140) |
Supported Languages | English |
Compliance Type | State Labor Law |
State/Province | WV |
Material | Laminated Paper |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province WV, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M5C-1500-595-BL-WT)
- FAME FABRICS Bib Apron, No Pocket, F33L, Orange (82621)
- LYLE Safety Sign, Keep Gte Clsd, 10in.H (U4-1459-RA_14X10)
- ACCUFORM Danger Label, 1-1/2in H, 3in W, PK10 (LEQM003VSP)
- JJ KELLER Labor Law Poster, State Labor Law, AR (200-AR)
- JJ KELLER LaborLaw Poster, Fed/STA, IN, ENG, 40Wx26inH (300-IN)
- JJ KELLER Lockout/Tagout Video Training Book (48683)
- JJ KELLER Labor Law Poster, State Labor Law, NJ (200-NJ)
- JJ KELLER Labor Law Poster Kit, MI, English, 27 In. W (100-MI-K)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- BRADY Lockout Safety Training Handbook, PK25 (2112)
- Jj Keller Procedure & Training Products