Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, WI
Mfr # 200-WI
Zoro # G5699224
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster : Minimum Wage Rates (Includes Maximum Allowances for Board and Lodging, Notice to Employees About Applying for Unemployment Benefits, Hours and Times of Day Minors May Work, Employee Protections Against Use of Honesty Testing Devices, Family and Medical Leave Act (FMLA), Business Closing/Mass Layoff Notification Law, Notice Required for Cessation of Health Care Benefits, Fair Employment Law Employment and Reemployment Rights Act (USERRA).
- Supported Languages Spanish
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 200-WI
- Zoro # G5699224
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 19 in |
Subscription Length | None |
Height | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster : Minimum Wage Rates (Includes Maximum Allowances for Board and Lodging, Notice to Employees About Applying for Unemployment Benefits, Hours and Times of Day Minors May Work, Employee Protections Against Use of Honesty Testing Devices, Family and Medical Leave Act (FMLA), Business Closing/Mass Layoff Notification Law, Notice Required for Cessation of Health Care Benefits, Fair Employment Law Employment and Reemployment Rights Act (USERRA). |
Supported Languages | Spanish |
Material | Laminated Paper |
Compliance Type | State Labor Law |
State/Province | WI |
Includes FMLA Notice | FMLA |
Number of Posters Included | 1 |
Additional Notices | FMLA |
FMLA Notice Included | Yes |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Yes, Height 24 in, Includes (1) State Poster, Language Spanish, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 20 in, State/Province WI, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOGGERS GRDN/RAIN BOOTS FLWR SZ8 (5002BK08)
- HONEYWELL Cut-Resistant Gloves, Slip-On, S, PR (42-615BL/7S)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797R)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- JJ KELLER DVD Training Program, PPE Training (48656)
- JJ KELLER Wallet Card, Fall Safety, PK50 (50517)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- JJ KELLER Labor Law Poster, State Labor Law, VA (100-VA)
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- Jj Keller Procedure & Training Products