Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, WA
Mfr # 200-WA
Zoro # G5578991
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster : Unemployment Benefits, Notice to Employees: If Job Injury Occurs (Workers' Compensation), Discrimination in Employment, Minimum Wage Announcement, Job Safety and Health Protection (WISHA), Your Rights as a Worker in Washington State (Wage and Hour Laws, Family Care and Family Leave Laws, Youth Employment)
- Supported Languages Spanish
- Compliance Type State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 200-WA
- Zoro # G5578991
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Width | 19 in |
Height | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster : Unemployment Benefits, Notice to Employees: If Job Injury Occurs (Workers' Compensation), Discrimination in Employment, Minimum Wage Announcement, Job Safety and Health Protection (WISHA), Your Rights as a Worker in Washington State (Wage and Hour Laws, Family Care and Family Leave Laws, Youth Employment) |
Supported Languages | Spanish |
Compliance Type | State Labor Law |
State/Province | WA |
Material | Laminated Paper |
FMLA Notice Included | Yes |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Yes, Height 24 in, Includes (1) State Poster, Language Spanish, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province WA, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout, Clamp-On, For 480/600V AC Volt, For Single Pole Circuit Breaker Type (65397)
- IRONCAT MIG Welding Gloves, Goatskin Palm, XL, 12PK (6143/XL)
- GENUINE GRIP Work Boots, Black, Mens, 10, W, PR (7160-10W)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- JJ KELLER DVD Training Program, PPE Training (48656)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36051)
- JJ KELLER Labor Law Poster, Fed/STA, MA, SP, 20inH, 1yr (200-MA-1)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36052)
- JJ KELLER Labor Law Poster, State Labor Law, VA (200-VA)
- JJ KELLER Accident Report Kit (1046)
- LEARNLAB Training System, Language English (029741671409)
- Jj Keller Lockout Tagout