Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, VT
Mfr # 200-VT
Zoro # G5638981
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Minimum Wage, Employer's Liability and Workers' Compensation, Sexual Harassment is Illegal, Safety & Health Protection on the Job - It's the Law (VTOSHA), Unemployment Insurance, Child Labor Poster, Employers Reinstatement Liability, Parental Leave, Family Leave and Short Term Family Leave
- Supported Languages Spanish
- Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 200-VT
- Zoro # G5638981
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Subscription Length | None |
Width | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Minimum Wage, Employer's Liability and Workers' Compensation, Sexual Harassment is Illegal, Safety & Health Protection on the Job - It's the Law (VTOSHA), Unemployment Insurance, Child Labor Poster, Employers Reinstatement Liability, Parental Leave, Family Leave and Short Term Family Leave |
Supported Languages | Spanish |
State/Province | VT |
Compliance Type | State Labor Law |
Material | Laminated Paper |
Number of Posters Included | 1 |
FMLA Notice Included | Yes |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Yes, Height 24 in, Includes (1) State Poster, Child Labor Poster, Language Spanish, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province VT, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID EconoWear KneeHigh Tyvek Boot Covers with PVC Soles, XXL (SC116-XXL)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA240)
- LIGHTHOUSE Glove Box Holder, Acrylic, Quad (CCG4061284)
- MCR SAFETY Economy Grade Cow Grain Driver, L, PK12 (3215L)
- JJ KELLER Labor Law Poster Kit, NJ, English, 43 In. W (100-NJ-K)
- JJ KELLER Labor Law Poster, State Labor Law, PA (100-PA)
- JJ KELLER Labor Law Poster, State Labor Law, MD (200-MD)
- JJ KELLER LaborLaw Poster, Fed/STA, FL, ENG, 26inH, 1yr (300-FL-1)
- JJ KELLER Labor Law Poster, Fed/STA, SC, SP, 26inH, 3yr (400-SC-3)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36051)
- BRADY Training Booklets, Pk10 (66219)
- Jj Keller Procedure & Training Products