Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, RI
Mfr # 100-RI
Zoro # G5822275
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Minimum Wage, Worker's Compensation Act, Employment Security Act and Temporary Disability Insurance Act, Right to Know Law, Discrimination is Illegal, Sexual Harassment is Against the Law, Whistleblowers' Protection Act, Parental and Family Medical Leave Act
- Supported Languages English
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-RI
- Zoro # G5822275
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 19 in |
Height | 27 in |
Subscription Length | None |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Minimum Wage, Worker's Compensation Act, Employment Security Act and Temporary Disability Insurance Act, Right to Know Law, Discrimination is Illegal, Sexual Harassment is Against the Law, Whistleblowers' Protection Act, Parental and Family Medical Leave Act |
Supported Languages | English |
Compliance Type | State Labor Law |
Material | Laminated Paper |
State/Province | RI |
Number of Posters Included | 1 |
FMLA Notice Included | Yes |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Yes, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 20 in, State/Province RI, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 1" Ball Valve with Pull Rode (SE-911-PR)
- SCOTCH 3M Safety Glasses Amber Lens Black/Yellow Frame 1 pc (47013H1-DC)
- BRADY Lockout Padlock, Al, Bl, Key Different (ALU-BLU-38ST-KD)
- IRONLACE Paracord 550 Shoelace, 72", Neon Green, PR1 (550-72-06)
- JJ KELLER LaborLaw Poster, Fed/STA, TX, ENG, 40Wx26inH (300-TX)
- JJ KELLER Labor Law Poster, State Labor Law, NY (100-NY)
- JJ KELLER DVD Training Program, PPE Training (48656)
- JJ KELLER LaborLaw Poster, Fed/STA, MA, ENG, 20inH, 1yr (100-MA-1)
- JJ KELLER Labor Law Poster, State Labor Law, MN (200-MN)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 1yr (300-MN-1)
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- Jj Keller Lockout Tagout