Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, NV
Mfr # 100-NV
Zoro # G5669885
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Rules to be Observed by Employers (Wage and Hours Laws), Nevada Law Prohibits Discrimination, Notice to Employee - Unemployment Insurance, Notice of Limitations - Lie Detector Tests, Safety and Health Protection on the Job (NVOSHA), Emergency Numbers, Minimum Wage Bulletin, Payday Notice), Overtime Bulletin, Your Rights and Benefits if You are Injured or Have an Occupational Disease (Workers' Compensation Notice)
- Supported Languages English
- Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-NV
- Zoro # G5669885
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Width | 27 in |
Subscription Length | None |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Rules to be Observed by Employers (Wage and Hours Laws), Nevada Law Prohibits Discrimination, Notice to Employee - Unemployment Insurance, Notice of Limitations - Lie Detector Tests, Safety and Health Protection on the Job (NVOSHA), Emergency Numbers, Minimum Wage Bulletin, Payday Notice), Overtime Bulletin, Your Rights and Benefits if You are Injured or Have an Occupational Disease (Workers' Compensation Notice) |
Supported Languages | English |
Compliance Type | State Labor Law |
Material | Laminated Paper |
State/Province | NV |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province NV, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (93840XL)
- GUARDIAN Cross Arm Strap, 6 ft.L x 2"W (01620)
- WATSON GLOVES Unlined Goatskin Driver - Large PR (546-L)
- TILLMAN Xl 30Ingreen Jkt With Grey (9630XL)
- JJ KELLER Labor Law Poster, Fed/STA, AR, SP, 26inH, 1yr (400-AR-1)
- JJ KELLER Labor Law Poster Kit, FL, English, 35 In. W (100-FL-K)
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- JJ KELLER Labor Law Poster, State Labor Law, CA (200-CA)
- JJ KELLER LaborLaw Poster, Fed/STA, CA, ENG, 20inH, 3yr (100-CA-3)
- JJ KELLER Labor Law Poster Kit, MI, English, 27 In. W (100-MI-K)
- LEARNLAB Training System, Language English (722301511626)
- Jj Keller Lockout Tagout