Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, NM
Mfr # 200-NM
Zoro # G5550431
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Minimum Wage, Job Safety and Health Protection (NMOSH) - Bilingual, Worker's Compensation Act - Bilingual, Discrimination is Against the Law - Bilingual, Notice on Human Trafficking - Bilingual
- Supported Languages Spanish
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 200-NM
- Zoro # G5550431
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 27 in |
Height | 27 in |
Subscription Length | None |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Minimum Wage, Job Safety and Health Protection (NMOSH) - Bilingual, Worker's Compensation Act - Bilingual, Discrimination is Against the Law - Bilingual, Notice on Human Trafficking - Bilingual |
Supported Languages | Spanish |
Compliance Type | State Labor Law |
Material | Laminated Paper |
State/Province | NM |
Workers Compensation Notice Included | Worker's Compensation Act - Bilingual |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language Spanish, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province NM, Municipality Not Applicable, Workers Compensation Notice Included Worker's Compensation Act - Bilingual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H20PF)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740M)
- RUBBER-CAL "1/2 in. Dura-Chef" Anti-Slip Rubber Kitchen Mat - 1/2 in x 3 ft x 5 ft - Black Rubber Mat (03-122)
- TINGLEY 14 Men's Upper: Brick Red, Sole: Brown (MB922B)
- JJ KELLER Labor Law Poster, State Labor Law, NY (100-NY)
- JJ KELLER Safety Training Kit, Construction Safety (50078)
- JJ KELLER Labor Law Poster, Fed/STA, IA, SP, 40Wx26inH (400-IA)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TXWC)
- JJ KELLER Labor Law Poster, Fed/STA, AL, SP, 20inH, 1yr (200-AL-1)
- JJ KELLER Accident Report Kit (1046)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- Jj Keller Procedure & Training Products