Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, NM
Mfr # 100-NM
Zoro # G5673166
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Minimum Wage, Job Safety and Health Protection (NMOSH) - Bilingual, Worker's Compensation Act - Bilingual, Discrimination is Against the Law - Bilingual, Notice on Human Trafficking - Bilingual
- Supported Languages English
- Material Laminated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-NM
- Zoro # G5673166
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Width | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Minimum Wage, Job Safety and Health Protection (NMOSH) - Bilingual, Worker's Compensation Act - Bilingual, Discrimination is Against the Law - Bilingual, Notice on Human Trafficking - Bilingual |
Supported Languages | English |
Material | Laminated Paper |
Compliance Type | State Labor Law |
State/Province | NM |
Number of Posters Included | 1 |
Workers Compensation Notice Included | Worker's Compensation Act - Bilingual |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province NM, Municipality Not Applicable, Workers Compensation Notice Included Worker's Compensation Act - Bilingual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT203CTP (MGT203CTP)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-25)
- TOTAL PROMOTIONS Lab Markers, Super Fine, Assorted, 4/pk, 4PK (248879)
- UNCOMMON THREADS Adjustable Butcher Apron Wht (3018-2500)
- JJ KELLER Labor Law Poster, State Labor Law, MN (200-MN)
- JJ KELLER Labor Law Poster Kit, MI, English, 27 In. W (100-MI-K)
- JJ KELLER Labor Law Poster, Fed/STA, MS, SP, 40Wx26inH (400-MS)
- JJ KELLER Labor Law Poster, Fed/STA, MA, SP, 20inH, 1yr (200-MA-1)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- JJ KELLER Labor Law Poster, State Labor Law, MD (200-MD)
- JJ KELLER LaborLaw Poster, Fed/STA, MS, ENG, 40Wx26inH (300-MS)
- Jj Keller Procedure & Training Products