Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, NJ
Mfr # 100-NJ
Zoro # G5613474
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Wage and Hour Law Abstract (Minimum Wage), Relating to Payment of Wages, Unemployment Compensation and Temporary Disability Benefits, Discrimination in Employment, Family Leave Act (FLA), Family Leave Insurance, Conscientious Employee Protection Act (Whistleblower Act) - Bilingual, Child Labor Law Abstract, Employer Obligation to Maintain and Report Records, Vacation Security and Financial Empowerment (SAFE) Act, Right to Be Free of Gender Inequality
- Supported Languages English
- Subscription Length None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-NJ
- Zoro # G5613474
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Width | 43 in |
Height | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Wage and Hour Law Abstract (Minimum Wage), Relating to Payment of Wages, Unemployment Compensation and Temporary Disability Benefits, Discrimination in Employment, Family Leave Act (FLA), Family Leave Insurance, Conscientious Employee Protection Act (Whistleblower Act) - Bilingual, Child Labor Law Abstract, Employer Obligation to Maintain and Report Records, Vacation Security and Financial Empowerment (SAFE) Act, Right to Be Free of Gender Inequality |
Supported Languages | English |
Compliance Type | State Labor Law |
Material | Laminated Paper |
State/Province | NJ |
FMLA Notice Included | Yes |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Yes, Height 27 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 43 in, State/Province NJ, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Red, One Size (WHE00036-204)
- YAKTRAX FOOTWEAR TRACTION, PR (08522)
- AZAR DISPLAYS 72"L x 0.875"W x 0.82" H Clear Double T-Sign Holder, PK5 (600063-CLR)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113111)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 40Wx26inH (300-MN)
- JJ KELLER LaborLaw Poster, Fed/STA, MA, ENG, 20inH, 3yr (100-MA-3)
- JJ KELLER LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 3yr (300-KS-3)
- JJ KELLER Labor Law Poster, State Labor Law, IA (200-IA)
- JJ KELLER Labor Law Poster, State Labor Law, CA (200-CA)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36048)
- LEARNLAB Training System, Language English (722301511626)
- Jj Keller Procedure & Training Products