Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, NH
Mfr # 100-NH
Zoro # G5543133
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Minimum Wage Law, Employment Discrimination, Protective Legislation Law, Worker's Right to Know, Whistleblowers' Protection Act, Unemployment Notice, Vacation Unemployment Insurance, Criteria to Establish an Employee or Independent Contractor
- Supported Languages English
- Compliance Type State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-NH
- Zoro # G5543133
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Height | 27 in |
Width | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Minimum Wage Law, Employment Discrimination, Protective Legislation Law, Worker's Right to Know, Whistleblowers' Protection Act, Unemployment Notice, Vacation Unemployment Insurance, Criteria to Establish an Employee or Independent Contractor |
Supported Languages | English |
Compliance Type | State Labor Law |
Material | Laminated Paper |
State/Province | NH |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 20 in, State/Province NH, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1057-HI_12x18 (T1-1057-HI_12x18)
- SIGNMISSION Designer Series-Private Road For Residents And Guests Only No Trespassing, 24" H, G-1824-9912 (A-DES-G-1824-9912)
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, Large, 1 Pair (3ZL50)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36052)
- JJ KELLER Labor Law Poster Kit, MI, English, 27 In. W (100-MI-K)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36048)
- JJ KELLER Labor Law Poster Kit, NJ, English, 43 In. W (100-NJ-K)
- JJ KELLER LaborLaw Poster, Fed/STA, MA, ENG, 20inH, 3yr (100-MA-3)
- JJ KELLER LaborLaw Poster, Fed/STA, FL, ENG, 26inH, 1yr (300-FL-1)
- Jj Keller Procedure & Training Products