Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, NC
Mfr # 200-NC
Zoro # G5676754
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Wage and Hour Notice (Minimum Wage), Occupational Safety and Health Protection (NCOSH), Certificate of Coverage and Notice to Workers as to Benefits Rights (Unemployment Insurance), Worker's Compensation
- Supported Languages Spanish
- Compliance Type State Labor Law
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 200-NC
- Zoro # G5676754
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Width | 19 in |
Height | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Wage and Hour Notice (Minimum Wage), Occupational Safety and Health Protection (NCOSH), Certificate of Coverage and Notice to Workers as to Benefits Rights (Unemployment Insurance), Worker's Compensation |
Supported Languages | Spanish |
Compliance Type | State Labor Law |
Material | Laminated Paper |
State/Province | NC |
Number of Posters Included | 1 |
Workers Compensation Notice Included | Worker's Compensation (Form 17) |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language Spanish, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province NC, Municipality Not Applicable, Workers Compensation Notice Included Worker's Compensation (Form 17)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caut Tag, 5-1/4 x 3-1/4 In, Bk/Yel, PK25 (TAL325)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, L, (9), Green, 100 Pack (6110PF L)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- JJ KELLER LaborLaw Poster, Fed/STA, AL, ENG, 40Wx26inH (300-AL)
- JJ KELLER Labor Law Poster, Fed/STA, IA, SP, 40Wx26inH (400-IA)
- JJ KELLER Labor Law Poster, State Labor Law, IA (200-IA)
- JJ KELLER Wallet Card, Fall Safety, PK50 (50517)
- JJ KELLER LaborLaw Poster, Fed/STA, MS, ENG, 40Wx26inH (300-MS)
- JJ KELLER Labor Law Poster, State Labor Law, TX (200-TXWC)
- JJ KELLER Labor Law Poster, State Labor Law, NJ (200-NJ)
- Jj Keller Procedure & Training Products