Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, MS
Mfr # 200-MS
Zoro # G5545662
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Language Spanish
- Includes (1) State Poster
- Supported Languages Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 200-MS
- Zoro # G5545662
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 24 in |
Width | 20 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Language | Spanish |
Includes | (1) State Poster |
Supported Languages | Spanish |
State/Province | MS |
Material | Plastic |
Compliance Type | State Labor Law |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language Spanish, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 20 in, State/Province MS, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- TINGLEY Size 6 Men's Composite Rubber Boot, Black (27251)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- JJ KELLER Labor Law Poster, State Labor Law, MD (200-MD)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- JJ KELLER LaborLaw Poster, Fed/STA, MS, ENG, 40Wx26inH (300-MS)
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- JJ KELLER LaborLaw Poster, Fed/STA, CA, ENG, 20inH, 3yr (100-CA-3)
- JJ KELLER Labor Law Poster, State Labor Law, VA (200-VA)
- Jj Keller Procedure & Training Products