Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, MN
Mfr # 100-MN
Zoro # G5540516
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Minimum Wage Rates, Worker's Compensation - Employee Rights and Responsibilities, Know Your Rights (Age Discrimination), Unemployment Insurance, Safety and Health Protection on the Job (MNOSHA)
- Supported Languages English
- Subscription Length None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-MN
- Zoro # G5540516
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Height | 27 in |
Width | 19 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Minimum Wage Rates, Worker's Compensation - Employee Rights and Responsibilities, Know Your Rights (Age Discrimination), Unemployment Insurance, Safety and Health Protection on the Job (MNOSHA) |
Supported Languages | English |
Compliance Type | State Labor Law |
Material | Laminated Paper |
State/Province | MN |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 20 in, State/Province MN, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPLORO Insulated Vest, Mens, 3X, Black (5705-RXL3B)
- BRADY Pipe Marker, PK5, 7352-3C-PK (7352-3C-PK)
- HONEYWELL Cut-Resistant Gloves, S, 10 Gauge, A9, PR (29-0910B/7S)
- PYRAMEX Eyewear Retainer, Polyester/Cotton, 14inL (CORDS9A)
- JJ KELLER LaborLaw Poster, Fed/STA, MI, ENG, 26inH, 3yr (300-MI-3)
- JJ KELLER LaborLaw Poster, Fed/STA, AR, ENG, 26inH, 1yr (300-AR-1)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36052)
- JJ KELLER Labor Law Poster, Fed/STA, MN, SP, 40Wx26inH (400-MN)
- JJ KELLER LaborLaw Poster, Fed/STA, CA, ENG, 20inH, 3yr (100-CA-3)
- JJ KELLER Labor Law Poster, State Labor Law, NV (200-NV)
- BRADY Manual, Compliance (65558)
- Jj Keller Procedure & Training Products