Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, ME
Mfr # 100-ME
Zoro # G5650897
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Minimum Wage, Whistleblowers' Protection Act, Worker's Compensation, Human Rights Act Prohibits Sex Discrimination, Safe Work for Computer Operators, Child Labor Laws, Full and Part Time Workers: Unemployment Compensation, Regulation of Employment: Time of Payment, Rest Breaks, Mandatory Overtime, Payment of Wages, Severance Pay, Unfair Agreement, Leave for Victims of Violence, Leave to Care for Family, Family Medical Leave
- Supported Languages English
- Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-ME
- Zoro # G5650897
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 27 in |
Subscription Length | None |
Width | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Minimum Wage, Whistleblowers' Protection Act, Worker's Compensation, Human Rights Act Prohibits Sex Discrimination, Safe Work for Computer Operators, Child Labor Laws, Full and Part Time Workers: Unemployment Compensation, Regulation of Employment: Time of Payment, Rest Breaks, Mandatory Overtime, Payment of Wages, Severance Pay, Unfair Agreement, Leave for Victims of Violence, Leave to Care for Family, Family Medical Leave |
Supported Languages | English |
Compliance Type | State Labor Law |
Material | Laminated Paper |
State/Province | ME |
Number of Posters Included | 1 |
FMLA Notice Included | Yes |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Yes, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province ME, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low-Halide Pipe Tape, Black, 100 ft. L, B30C-4000-569-BK (B30C-4000-569-BK)
- LYLE Double Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-BO-48HA)
- HANDI TREADS Stair Nosing, Brown, 30" W, 3-3/4" D (NST103730BR0)
- MTI INDUSTRIES 12V 20 Series Safe-T-Alert Mini RV Propane/LP Gas Alarm (20-441-P-WT)
- JJ KELLER Labor Law Poster, Fed/STA, MS, SP, 40Wx26inH (400-MS)
- JJ KELLER LaborLaw Poster, Fed/STA, IA, ENG, 40Wx26inH (300-IA)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36048)
- JJ KELLER Labor Law Poster, Fed/STA, SC, SP, 26inH, 3yr (400-SC-3)
- JJ KELLER LaborLaw Poster, Fed/STA, MI, ENG, 26inH, 3yr (300-MI-3)
- JJ KELLER LaborLaw Poster, Fed/STA, IN, ENG, 40Wx26inH (300-IN)
- BRADY Manual, Compliance (65558)
- Jj Keller Lockout Tagout