Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, MD
Mfr # 100-MD
Zoro # G5713522
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Wage and Hour Fact Sheet, Equal Pay for Equal Work, Employment Discrimination is Unlawful, To Employees: Unemployment Benefits Eligibility, Health Insurance Coverage, Employment of Minors, Safety and Health Protection on the Job (MOSHA), Pregnancy Accommodation, Notice to Tipped Employees, Worker's Compensation
- Supported Languages English
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-MD
- Zoro # G5713522
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Width | 27 in |
Height | 27 in |
Subscription Length | None |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Wage and Hour Fact Sheet, Equal Pay for Equal Work, Employment Discrimination is Unlawful, To Employees: Unemployment Benefits Eligibility, Health Insurance Coverage, Employment of Minors, Safety and Health Protection on the Job (MOSHA), Pregnancy Accommodation, Notice to Tipped Employees, Worker's Compensation |
Supported Languages | English |
Compliance Type | State Labor Law |
Material | Laminated Paper |
State/Province | MD |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 40 in, State/Province MD, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (92724L)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-S (03-550-S)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- DEVILBISS Qc3 Filter/Desiccant Cartridge Replacement (DEV130524)
- JJ KELLER Accident Report Kit (1046)
- JJ KELLER Labor Law Poster Kit, OH, English, 19 In. W (100-OH-K)
- JJ KELLER Labor Law Poster Kit, MI, English, 27 In. W (100-MI-K)
- JJ KELLER Labor Law Poster, State Labor Law, PA (100-PA)
- JJ KELLER Labor Law Poster, State Labor Law, CA (200-CA)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- JJ KELLER Labor Law Poster, State Labor Law, IA (200-IA)
- Jj Keller Lockout Tagout