Shop All Procedure & Training Products
Jj Keller
Labor Law Poster, State Labor Law, MA
Mfr # 100-MA
Zoro # G5647013
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Labor Law
- Product Type Poster
- Includes (1) State Poster: Wage and Hour laws (Minimum Wage), Fair Employment Law, Unemployment Insurance Benefits, Industrial Accidents (Workers' Compensation), Sexual Harassment, Maternity Leave Act
- Supported Languages English
- Material Laminated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 100-MA
- Zoro # G5647013
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Subscription Length | None |
Width | 27 in |
Height | 27 in |
Details
Item | Labor Law Poster |
Subject Matter | Labor Law |
Product Type | Poster |
Includes | (1) State Poster: Wage and Hour laws (Minimum Wage), Fair Employment Law, Unemployment Insurance Benefits, Industrial Accidents (Workers' Compensation), Sexual Harassment, Maternity Leave Act |
Supported Languages | English |
Material | Laminated Paper |
Compliance Type | State Labor Law |
State/Province | MA |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province MA, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Bib Apron, Leather, 36 x 24 In (12165)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- MILWAUKEE TOOL Impact Cut Level 3 Nitrile Dipped Gloves - Small (48-22-8970)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1518B/10XL)
- JJ KELLER Labor Law Poster, State Labor Law, NY (100-NY)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 20inH, 1yr (100-MN-1)
- JJ KELLER Labor Law Poster, State Labor Law, PA (100-PA)
- JJ KELLER LaborLaw Poster, Fed/STA, IN, ENG, 40Wx26inH (300-IN)
- JJ KELLER Labor Law Poster, State Labor Law, MI (200-MI)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36052)
- BRADY Lockout Safety Training Handbook, PK25 (2112)
- Jj Keller Procedure & Training Products